Motion
DVC17326

TIMKEN
DVC17326

Tapered Adapter Piloted Flange Bearing - 4 in Bore , Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #07516239
MFR #DVC17326
Price$3,719.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DVC17326

Tapered Adapter Piloted Flange Bearing - 4 in Bore , Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #07516239
MFR #DVC17326

Mfr description
DVC17326(SLJ22-400) 4" BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,719.56/each

Specifications

Dimensions

  • Bore Diameter  
    4 in

Details

  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Steel
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)