Motion
23240EMBW33

TIMKEN
23240EMBW33

Spherical Roller Bearing - 200 mm ID, 360 mm OD, 128 mm Width, Straight Bore, Open, C0
MI ITEM #07516259
MFR #23240EMBW33
Price$8,679.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23240EMBW33

Spherical Roller Bearing - 200 mm ID, 360 mm OD, 128 mm Width, Straight Bore, Open, C0
MI ITEM #07516259
MFR #23240EMBW33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,679.09/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    128 mm
  • Weight
    124.33 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Manufacturer Upc Number
    087796031067
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    232
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796031067

Overview

Mfr description
23240EMBW33 BRG
  • (W33) Standard lubrication holes and groove in outer ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text