Motion
23248E1AK.MB1

FAG (SCHAEFFLER)
23248E1AK.MB1

Spherical Roller Bearing - 240 mm ID, 440 mm OD, 160 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #07516267
MFR #23248E1AK.MB1
Price$20,503.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23248E1AK.MB1

Spherical Roller Bearing - 240 mm ID, 440 mm OD, 160 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #07516267
MFR #23248E1AK.MB1

Mfr description
23248-BEA-XL-K-MB1 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,503.03/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    160 mm
  • Precision Rating
    Not Rated
  • Weight
    106 kg

Details

  • Application
    Vibratory Applications
  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    1400 rpm
  • Maximum Speed
    1400 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • UPC_NO
    4012802766295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)