Motion
VQZ2251B-5LO1

SMC CORP OF AMERICA
VQZ2251B-5LO1

Solenoid-operated Air Control Valve - 4-Way, 2 position double, 24 V dc, Double Solenoid, L Plug without Connector, Base Mounted
Mi Item #07516278
MFR #VQZ2251B-5LO1
Price$73.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ2251B-5LO1

Solenoid-operated Air Control Valve - 4-Way, 2 position double, 24 V dc, Double Solenoid, L Plug without Connector, Base Mounted
Mi Item #07516278
MFR #VQZ2251B-5LO1

Mfr description
VQZ2251B-5LO1 2000 SERIES 5 PORT VALVE
  • Fluid: air/inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure type 1.0MPa)
  • Effective area mm 2 (Cv):metal seal 2.2 (0.12) - 16.2 (0.9); rubber seal 3.6 (0.2) - 21.6 (1.2)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.45/each

Specifications

Details

  • Actuation
    2 position double
  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    L Plug Without Connector
  • Flow Direction
    4-Way
  • For Use With Series
    VQZ2000 body width 15mm
  • Function
    High speed response type
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Response Time
    25 ms, 30 ms
  • Seal Material
    Rubber
  • Series
    VQZ
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Electrical Entry
    L Plug without Connector
  • Solenoid Power Consumption
    0.9 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Unit Specification
    Base Mounted
  • Valve Series
    VQZ2000
  • Wetted Parts Material
    Metal
  • Wire Type
    L Plug Without Connector
  • Wiring Type
    L Plug Without Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)