Motion
AT10-1010-16

GATES RUBBER CO
AT10-1010-16

Synchro-Power™Sleeves Synchronous & Timing Belt - AT10, 10 mm Pitch, 1010 mm Pitch Length, 16 mm Width, 101 Teeth, Polyurethane Material
Mi Item #07516497
MFR #AT10-1010-16
Price$117.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
AT10-1010-16

Synchro-Power™Sleeves Synchronous & Timing Belt - AT10, 10 mm Pitch, 1010 mm Pitch Length, 16 mm Width, 101 Teeth, Polyurethane Material
Mi Item #07516497
MFR #AT10-1010-16

Mfr description
AT10-1010-16 SYNCHRO-POWER POLYURETHANE
  • Abrasion-resistant polyurethane body offers clean running systems without accumulation of debris
  • Synchro-Power endless belts and sleeves for power transmission are manufactured as truly endless synchronous belts with no joint
  • Pitch lengths available up to 2250 mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.77/each

Specifications

Dimensions

  • Belt Width
    16 mm
  • Overall Length
    1010 mm
  • Overall Width  
    16 mm
  • Pitch
    10 mm
  • Pitch Length
    1010 mm
  • Standard Width
    YES
  • Width
    0.63 in / 16 mm

Details

  • Additional Details
    Gates Synchro-Power™ polyurethane belts are designed for long-lasting and energy-efficient performance on both power transmission and linear applications. They are available in both endless and open-end versions in various sizes, constructions and tooth designs, handling a wide range of loads, speeds and applications.
  • Belt Back Side
    Smooth
  • Belt Section
    AT10
  • Belt Type
    AT10
  • Belt/Slab
    Belt
  • Color
    Blue
  • Cord Material
    Steel
  • End Type
    Endless
  • Manufacturer Catalog Number
    77624039
  • Manufacturer Upc Number
    072053923766
  • Material
    Polyurethane
  • Max Operating Temperature
    176 °F
  • Maximum Temperature
    +176°F / +80 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Teeth  
    101
  • Operating Temperature Range
    -22 to +176 °F
  • Reinforcing Cord Material
    Steel
  • Sided
    Single Sided
  • Static Conductive
    No
  • Tooth Form
    AT Design
  • UPC_NO
    072053923766
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)