Motion
23232 CC/C3W64E

SKF
23232 CC/C3W64E

Spherical Roller Bearing - 160 mm ID, 290 mm OD, 104 mm Width, Straight Bore, Open, C3
Mi Item #07516790
MFR #23232 CC/C3W64E
Price$7,226.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23232 CC/C3W64E

Spherical Roller Bearing - 160 mm ID, 290 mm OD, 104 mm Width, Straight Bore, Open, C3
Mi Item #07516790
MFR #23232 CC/C3W64E

Mfr description
23232 CC/C3W64E BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,226.09/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    104 mm

Details

  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Operating Temperature Range
    0 °F to 185 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • UPC_NO
    7316571542850
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)