Motion
GF-BB-5-9.75

GLOBAL FILTER CORP
GF-BB-5-9.75

LiquidClear™ Pleated Cartridge - Polyester & Polypropylene Filter Media, 5.00 µm, 9.75 in Long, 4.50 in Diameter, 50 psid
MI ITEM #07516833
MFR #GF-BB-5-9.75
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GLOBAL FILTER CORP
GF-BB-5-9.75

LiquidClear™ Pleated Cartridge - Polyester & Polypropylene Filter Media, 5.00 µm, 9.75 in Long, 4.50 in Diameter, 50 psid
MI ITEM #07516833
MFR #GF-BB-5-9.75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GF-BB-.5-9.75 POOL FILTER

Specifications

  • Cartridge Type
    Pleated
  • Filter Media Membane Material
    Polyester & Polypropylene
  • Micron Rating
    5.00 µm
  • Cartridge Length
    9.75 in
  • Cartridge Diameter
    4.50 in
  • End Cap Style
    DOE - Plastisol
  • Description Keyword
    Polyester & Polypropylene Filter Media
  • End Cap Material
    Plastisol
  • Manufacturer Catalog
  • Center Core Material
    Polypropylene
  • Outer Support Netting Material
    Polypropylene
  • Differential Pressure
    50 psid
  • Change Out Pressure Differential
    25 psid
  • Maximum Temperature
    235 °F
  • Typical Applications
    Process Water, Plating Chemicals, Cooling Water, Wastewater, Drinking Water, Food & Beverage, R.O. Pre-Filtration, Deionized Water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text