Motion
T6-600
Multimeter - 600 V dc Max, 6000 V ac Max
Mi Item #07517010
MFR #T6-600
Price$310.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - 600 V dc Max, 6000 V ac Max
Mi Item #07517010
MFR #T6-600

Mfr description
T6-600 (4910331) NON-CONTACT VOLT METER
  • FieldSense technology for AC voltage, current and frequency measurement without making electrical contact to live voltage
  • Simultaneous voltage and current display—shows all power supply measurements at a glance for efficient trouble shooting
  • 0A AC to 200 A AC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$310.73/each

Specifications

Dimensions

  • Maximum DC Voltage Measurement
    600 V dc
  • Weight
    1.10 lbs

Details

  • Battery Type
    2 x AA
  • Features & Benefits
    • FieldSense technology for AC voltage, current and frequency measurement without making electrical contact to live voltage • Simultaneous voltage and current display—shows all power supply measurements at a glance for efficient trouble shooting • 0A AC to 200 A AC • True-rms voltage and current • Resistance: 1 ohm to 100 k ohms • Frequency measurement: 45 Hz to 66 Hz • Wire capacity: 4/0 awg (120 mm) with a 17.8 mm jaw opening • HOLD button temporarily freezes the reading for easy viewing • Easy-to-read display with backlight • Accepts optional Fluke TPAK magnetic meter hanger (Mi Item #02467355) for convenient operation • Standard 2-year warranty (extendable to 4 years through product registration within 45 days of purchase) • Manufacturer: Fluke
  • Maximum AC Voltage Measurement
    6000 V ac
  • Power Source
    Battery

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)