Motion
248-5290-400B
Non-vented Goggle - Non-Vented, Clear, Clear Frame/Temple
Mi Item #07517069
MFR #248-5290-400B
Price$7.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-vented Goggle - Non-Vented, Clear, Clear Frame/Temple
Mi Item #07517069
MFR #248-5290-400B

Mfr description
248-5290-400B NON VENTED GOGGLE
  • Solid, non-ventilated frame
  • Soft vinyl body molds snugly to the face without pressure or irritation
  • Fits comfortably over most prescription glasses
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.25/each

Specifications

Dimensions

  • Size
    OS

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Branding
    Bouton Optical
  • Description
    Provides protection from flying particles and debris. Ideal for general manufacturing & anywhere eye protection is needed.
  • Description Keyword
    Bouton Goggles
  • Fit
    Comfortably over most prescription glasses
  • Frame Color
    Clear
  • Frame Material
    Vinyl
  • Headband Material
    Elastic
  • Lens Coating
    AntiScratchAntiFog
  • Lens Color
    Clear
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    616314106460
  • Product Types
    Non-Vented Goggle
  • Spec Sheet
  • UPC_NO
    616314106460
  • Ventilation
    Non-Vented
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)