Motion
TAP10-2A20-8

DUFF-NORTON
TAP10-2A20-8

Acme Screw Actuator - TAL Series, Clevis Mount, 220 / 230 V ac Input Voltage, 8 in Stroke Length, 1000 lbs Load Capacity
Mi Item #07517178
MFR #TAP10-2A20-8
Price$2,761.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
TAP10-2A20-8

Acme Screw Actuator - TAL Series, Clevis Mount, 220 / 230 V ac Input Voltage, 8 in Stroke Length, 1000 lbs Load Capacity
Mi Item #07517178
MFR #TAP10-2A20-8

Mfr description
TAP10-2A20-8 ACTUATOR
  • Heavy duty design for long life in tough applications
  • IP50 Protection
  • Adjustable limit switches on motor end save space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,761.09/each

Specifications

Dimensions

  • Retracted Length
    16 in
  • Stroke
    8 in
  • Weight
    21 lbs

Details

  • Body Material
    Aluminum
  • Current Draw
    2.0 / 2.5 amp
  • Duty Cycle At Rated Load
    17 %
  • Dynamic Load Capacity
    1000 lbs
  • ECCN
    EAR99
  • Environment Ip Rating
    IP50
  • Harmonization Code
    8483.40.9000
  • Input Voltage
    220 / 230 V ac
  • Limit Switches
    Limit Switch
  • Load Capacity
    1000 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    120 °F, 50 °C
  • Min Operating Temperature
    25 °F, 4 °C
  • Mounting
    Clevis
  • Screw Drive Type
    Acme Screw
  • Series
    TAL
  • Speed At Full Load
    0.45/ 0.37 in/s
  • Static Load Capacity
    1000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)