1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
66253387817
Centerless Wheel -
MI ITEM #
07517192
MFR #
66253387817
Price
$2,033.66
/each
Qty
Add to Cart
Previous Page
Home
NORTON ABRASIVES 66253387817
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
66253387817
Centerless Wheel -
MI ITEM #
07517192
MFR #
66253387817
Mfr description
66253387817 01 20" X 6" X 12" 55A60-KVS3
Monocrystalline 55A aluminum oxide offers superior performance on centerless plunge and throughfeed surface grinders with 2X-plus the life of competitive aluminum oxide wheels
Vitrium 3 VS3 bond allows coolest cutting, high-speed, and precise form holding
Ideal for simple- to complex-shaped components, with increased productivity; more quality parts at low cost per part
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,033
.66
/each
Add to Cart
Specifications
Details
Grade
Medium Grit
Grit Number
60
Material
Aluminum Oxide
Max Rpm
1625 rpm
Package Quantity
1
UPC_NO
66253387817
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items