Motion
TK 52

SKF
TK 52

240 mm Bore, Steel with Nitrile Rubber Elements Material, Compatible Bore: 240 mm , 378 mm OD, 3.2500 in, 82.50 mm Overall Width
Mi Item #07517259
MFR #TK 52
Price$4,654.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TK 52

240 mm Bore, Steel with Nitrile Rubber Elements Material, Compatible Bore: 240 mm , 378 mm OD, 3.2500 in, 82.50 mm Overall Width
Mi Item #07517259
MFR #TK 52

Mfr description
TK 52 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,654.85/each

Specifications

Dimensions

  • Bore Diameter
    240 mm
  • Compatible Bore Diameter
    240 mm
  • Outside Diameter
    378 mm
  • Overall Width
    3.2500 in, 82.50 mm
  • Width
    3.2480 in, 82.50 mm

Details

  • Material
    Steel with Nitrile Rubber Elements
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)