1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
SNL 3144 G
Pillow Block Housing - Split Construction
MI ITEM #
07517261
MFR #
SNL 3144 G
Price
$13,973.00
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Housings
SKF SNL 3144 G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
SNL 3144 G
Pillow Block Housing - Split Construction
MI ITEM #
07517261
MFR #
SNL 3144 G
Mfr description
SNL 3144 G HOUSING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$13,973
.00
/each
Add to Cart
Specifications
Dimensions
Base To Bore
Centerline
220 mm
Bolt Center To Center Length
540 mm
Overall
Length
640 mm
Details
Housing Construction
Split
Product Type
Pillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items