Motion
SHUSTER R4A 2RS BULK SPECIAL

SHUSTER CORP
SHUSTER R4A 2RS BULK SPECIAL

Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.7500 in OD, 0.2812 in Width, Double Sealed, Without Snap Ring
Mi Item #07517281
MFR #SHUSTER R4A 2RS BULK SPECIAL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER R4A 2RS BULK SPECIAL

Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.7500 in OD, 0.2812 in Width, Double Sealed, Without Snap Ring
Mi Item #07517281
MFR #SHUSTER R4A 2RS BULK SPECIAL

Mfr description
R4A 2RS BULK SPECIAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Inner Ring Width
    0.2812 in
  • Outside Diameter  
    0.7500 in
  • Overall Width  
    0.2812 in

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    R4A 2RS BULK SPECIAL
  • Finish Coating
    Uncoated
  • Long Description
    The SHUSTER R4A 2RS BULK SPECIAL is a 0.25 in bore radial/deep groove ball bearing with 0.75 in OD, 0.2812 in width, straight design, double sealed type.
  • Manufacturer Catalog Number
    SHUSTER R4A 2RS BULK SPECIAL
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)