Motion
2517 X 1-3/8 IK  BUSHING

DODGE
2517 X 1-3/8 IK BUSHING

Taper Lock Bushing - 2517 Series, 1-3/8 in Bore, 5/16 x 5/16 in Keyway, Sintered Steel Material
Mi Item #07517391
MFR #2517 X 1-3/8 IK BUSHING
Price$74.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2517 X 1-3/8 IK BUSHING

Taper Lock Bushing - 2517 Series, 1-3/8 in Bore, 5/16 x 5/16 in Keyway, Sintered Steel Material
Mi Item #07517391
MFR #2517 X 1-3/8 IK BUSHING

Mfr description
2517 1-3/8 IK BUSHING 119143
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.35/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Bushing Size
    2517
  • Keyway Size
    5/16 x 5/16 in
  • Length Through Bore  
    1.7500 in
  • Weight
    1.92 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)