Motion
CA2DH63-150
CA2DH63-150
Mi Item #07517460
MFR #CA2DH63-150
Price$155.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CA2DH63-150
Mi Item #07517460
MFR #CA2DH63-150

Mfr description
CA2DH63-150 CYLINDER, CA2, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.70/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Double Clevis
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    H
  • Magnet
    Built-in Magnet
  • Mounting Type
    Double Clevis
  • Operating Pressure Range
    0.15 MPa, 1 to 21.76 psi, 145 psi
  • Options Included
    Air-Hydro, D (Built-In Magnet), Double Clevis
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Optional
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CA2
  • Special Applications
    Air-Hydro
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)