Motion
C96SB50-50C-XB6

SMC CORP OF AMERICA
C96SB50-50C-XB6

C96SB50-50C-XB6
MI ITEM #07517468
MFR #C96SB50-50C-XB6
Price$198.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96SB50-50C-XB6

C96SB50-50C-XB6
MI ITEM #07517468
MFR #C96SB50-50C-XB6

Mfr description
C96SB50-50C-XB6 CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.51/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in
  • Stroke
    50

Details

  • Actuation
    Double Acting
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Cylinder Style
    ISO 15552
  • Cylinder Suffix
    XB6
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96
  • Type
    Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)