Specifications
Dimensions
- Length20 m
- Tube Inner Diameter4 mm
- Tube Outer Diameter6 mm
Details
- ColorBlue
- Country of OriginUS
- ManufacturerName (description attribute)SMC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)