Motion
CDQSB12-15D-M9BWSDPC

SMC CORP OF AMERICA
CDQSB12-15D-M9BWSDPC

CQS COMPACT CYLINDER with 12 mm Bore Size
MI ITEM #07517490
MFR #CDQSB12-15D-M9BWSDPC
List Price$151.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSB12-15D-M9BWSDPC

CQS COMPACT CYLINDER with 12 mm Bore Size
MI ITEM #07517490
MFR #CDQSB12-15D-M9BWSDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$151.30/each for your price

Overview

Mfr description
CDQSB12-15D-M9BWSDPC CYLINDER, COMPACT

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    15 mm
  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Cylinder Series
    CQS
  • Manufacturer Catalog
  • Magnet
    Built-in
  • Number Of Auto Switches
    2
  • Mounting Type
    Through-hole/Both ends tapped (Standard)
  • Series
    CQS
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text