Motion
C96SDT125-400

SMC CORP OF AMERICA
C96SDT125-400

Tie Rod Air Cylinder - 125 mm Bore, 400 mm Stroke
MI ITEM #07517491
MFR #C96SDT125-400
Price$613.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96SDT125-400

Tie Rod Air Cylinder - 125 mm Bore, 400 mm Stroke
MI ITEM #07517491
MFR #C96SDT125-400

Mfr description
C96SDT125-400 CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$613.80/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Stroke
    400 mm

Details

  • Country of Origin
    US
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Center Trunnion
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)