Motion
7903CG/GNP4

NTN
7903CG/GNP4

17 mm Bore, 30 mm OD, 7 mm Width, Open, 15 ° Contact Angle
Mi Item #07517788
MFR #7903CG/GNP4
Price$490.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7903CG/GNP4

17 mm Bore, 30 mm OD, 7 mm Width, Open, 15 ° Contact Angle
Mi Item #07517788
MFR #7903CG/GNP4

Mfr description
7903CG/GNP4 17MMX30MMX7MM OPEN C0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$490.46/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.2756 in, 7.000 mm
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ISO Class 4
  • Weight
    0.037 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7903CG/GNP4 17MMX30MMX7MM OPEN C0
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359455830
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359455830
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)