Motion
MS6N-LFR-1/2-D7-ERV-AS

FESTO CORPORATION
MS6N-LFR-1/2-D7-ERV-AS

Precision Air Regulator - 1/2 in Inlet Port, NPT Outlet Thread
MI ITEM #07517859
MFR #MS6N-LFR-1/2-D7-ERV-AS
Price$115.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6N-LFR-1/2-D7-ERV-AS

Precision Air Regulator - 1/2 in Inlet Port, NPT Outlet Thread
MI ITEM #07517859
MFR #MS6N-LFR-1/2-D7-ERV-AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$115.42/each

Specifications

Dimensions

  • Inlet Port Size
    1/2 in
  • Weight
    1.929 lbs

Details

  • Accessories
    Pressure Gauge
  • Body Material
    Die-cast aluminum
  • Maximum Air Flow
    158.92 scfm
  • Maximum Operating Pressure
    12 bar
  • Outlet Port Thread Type
    NPT
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L
  • Valve Seal Material
    NBR

Overview

Mfr description
MS6N-LFR-1/2-D7-E-R-V FILTER REG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought