Specifications
Dimensions
- Cartridge Length20 in
- Inlet Outlet Port Size1-1/2 in
Details
- Description Keyword1-1/2 in Raised Face Flange
- Description Keyword 23 x 20 in Cartridges
- End ConfigurationUniversal, DOE, 222-FLAT, 226-FLAT
- Inlet Outlet Port TypeRaised Face Flange
- Manufacturer Catalog
- Number Of Cartridges3
- Outlet ConfigurationOpposite Side
- Rated Pressure150 psi @ 250°F
- Surface FinishElectropolished
- Vessel Material316 Stainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)