Motion
23948EMW33C3

TIMKEN
23948EMW33C3

Spherical Roller Bearing - 240 mm ID, 320 mm OD, 60 mm Width, Straight Bore, Open, C3
MI ITEM #07518211
MFR #23948EMW33C3
Price$5,998.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23948EMW33C3

Spherical Roller Bearing - 240 mm ID, 320 mm OD, 60 mm Width, Straight Bore, Open, C3
MI ITEM #07518211
MFR #23948EMW33C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,998.50/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    2.00 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    60 mm
  • Weight
    28.44 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    087796032170
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    239
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796032170

Overview

Mfr description
23948EMW33C3 BRG
  • (W33) Standard lubrication holes and groove in outer ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text