Motion
23996CAMKP55W507

NSK CORP, BEARING DIV
23996CAMKP55W507

Spherical Roller Bearing - 480 mm ID, 650 mm OD, 128 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #07518244
MFR #23996CAMKP55W507
Price$51,988.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23996CAMKP55W507

Spherical Roller Bearing - 480 mm ID, 650 mm OD, 128 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #07518244
MFR #23996CAMKP55W507

Mfr description
23996CAMKP55W507 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51,988.58/each

Specifications

Dimensions

  • Bore Diameter  
    480 mm
  • Outside Diameter  
    650 mm
  • Overall Width  
    128 mm
  • Weight
    254.93 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    2580000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176827761
  • Maximum Speed
    400 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    239
  • Static Load Capacity
    5850000 N
  • UPC_NO
    029176827761
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)