Motion
3014105

HYDAC CORP
3014105

Cartridge Valve - 6000 psi Max, Cartridge only Body
MI ITEM #07518395
MFR #3014105
Price$27.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
3014105

Cartridge Valve - 6000 psi Max, Cartridge only Body
MI ITEM #07518395
MFR #3014105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.64/each

Specifications

Dimensions

  • Weight
    0.2200 lbs

Details

  • Body Material
    Cartridge only
  • Material
    Cartridge only
  • Max Operating Temperature
    248 °F
  • Maximum Operating Pressure
    6000 psi
  • Product Types
    Cartridge Valve
  • Type
    Cartridge Valve

Overview

Mfr description
RV10A-01-C-N-70 QS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought