Motion
3015349

HYDAC CORP
3015349

Cartridge Valve - 6000 psi Max, Cartridge only Body
Mi Item #07518427
MFR #3015349
Price$95.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
3015349

Cartridge Valve - 6000 psi Max, Cartridge only Body
Mi Item #07518427
MFR #3015349

Mfr description
RV16A-01-C-N-05 QS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.22/each

Specifications

Dimensions

  • Weight
    0.7600 lbs

Details

  • Body Material
    Cartridge only
  • Material
    Cartridge only
  • Max Operating Temperature
    248 °F
  • Maximum Operating Pressure
    6000 psi
  • Product Types
    Cartridge Valve
  • Type
    Cartridge Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)