Motion
81 11 250

KNIPEX
81 11 250

10" Pipe Gripping Pliers-Replaceable Plastic Jaws
Mi Item #07518455
MFR #81 11 250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
81 11 250

10" Pipe Gripping Pliers-Replaceable Plastic Jaws
Mi Item #07518455
MFR #81 11 250

Mfr description
81-11-250 SIPHON- AND CONNECTOR PLIERS
  • Ideal for tightening and releasing plastic pipe joints, round union nuts, from 3/8" to 3".
  • Fine push-button adjustment for the perfect fit on different sized workpieces.
  • Soft jaw is an ideal tool for cannon plugs in aviation and electrical connections in high performance automotive, truck and trailer applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    3/4 in.
  • Overall Length
    10 in.
  • Shipping Weight
    0.804 lbs. lbs
  • Single Part Height
    3/4 in. in
  • Single Part Length
    10 1/8 in.
  • Single Part Width
    10 1/8 in.
  • Storage Dimension Height
    0.8 in. in
  • Storage Dimension Length
    10.6 in. in
  • Storage Dimension Width
    2.4 in.
  • Tool Width
    2 5/16 in.
  • Weight
    0.76
  • Width
    2 5/16 in.

Details

  • Body Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Color
    Red
  • Color Finish
    Red
  • Description
    Pipe Gripping Pliers-Replaceable Plastic Jaws
  • Handle Color
    Red
  • Handle Material
    Non-slip plastic
  • Handle Style
    Non-slip plastic
  • Handle Type
    Non-slip plastic
  • Harmonization Code
    8204.12.0000
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Capacity
    3/8 in. to 3 in.
  • Manufacturer Upc Number
    843221021535
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Maximum Jaw Capacity
    3/8 in. to 3 in.
  • Number Of Pieces
    1
  • UPC_NO
    843221021535
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)