Motion
D6-R-36-09
Return Replacement Idler Roller - D, 6 in Roller Diameter, 36 in Belt Width, Steel Material
MI ITEM #07518626
MFR #D6-R-36-09
Price$267.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Replacement Idler Roller - D, 6 in Roller Diameter, 36 in Belt Width, Steel Material
MI ITEM #07518626
MFR #D6-R-36-09

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$267.25/each

Specifications

Dimensions

  • Belt Width
    36 in
  • Roller Diameter
    6 in
  • Roller Length
    39.38 in
  • Storage Dimension Height
    6 in
  • Storage Dimension Length
    40.625 in
  • Storage Dimension Width
    6 in
  • Wall Thickness
    09
  • Weight
    43.23 lbs

Details

  • CEMA Rating
    D
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950832647
  • Material
    Steel
  • Replacement Roller Type
    Return
  • UPC_NO
    697950832647

Overview

Mfr description
D6-R-36-09 CEMA D 6" DIA STEEL RETURN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought