Motion
3019735

HYDAC CORP
3019735

Solenoid Coil - For Use With: WS10W-01 Poppet Valve, WK10W-01 Spool Valve, WK10V-01 Spool Valve, WK10L-01 Spool Valve, WK10C-01 Spool Valve, WK10D-01 Spool Valve, WK10Y-01 Spool Valve, WK10X-01 Spool Valve, WK10A-01 Spool Valve, WK10Z-01 Spool Valve, WK10K-01 Spool Valve, WK10N-01 Spool Valve, WK10P-01 Spool Valve, WK10R-01 Spool Valve, Viton® O-Ring, POM Seal Material
MI ITEM #07518759
MFR #3019735
Price$61.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
3019735

Solenoid Coil - For Use With: WS10W-01 Poppet Valve, WK10W-01 Spool Valve, WK10V-01 Spool Valve, WK10L-01 Spool Valve, WK10C-01 Spool Valve, WK10D-01 Spool Valve, WK10Y-01 Spool Valve, WK10X-01 Spool Valve, WK10A-01 Spool Valve, WK10Z-01 Spool Valve, WK10K-01 Spool Valve, WK10N-01 Spool Valve, WK10P-01 Spool Valve, WK10R-01 Spool Valve, Viton® O-Ring, POM Seal Material
MI ITEM #07518759
MFR #3019735

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.96/each

Specifications

Dimensions

  • Overall Height
    103 mm
  • Overall Length
    110 mm
  • Overall Width
    75 mm
  • Port Size
    SAE 20 (1-5/8–12 UN)

Details

  • For Use With
    WK10A-01 Spool Valve, WK10C-01 Spool Valve, WK10D-01 Spool Valve, WK10K-01 Spool Valve, WK10L-01 Spool Valve, WK10N-01 Spool Valve, WK10P-01 Spool Valve, WK10R-01 Spool Valve, WK10V-01 Spool Valve, WK10W-01 Spool Valve, WK10X-01 Spool Valve, WK10Y-01 Spool Valve, WK10Z-01 Spool Valve, WS10W-01 Poppet Valve
  • Manufacturer Catalog
  • Maximum Operating Pressure
    6000 psi
  • O Ring Material
    Viton®
  • Spindle Ball Seal Material
    POM
  • Type
    Solenoid Coil

Overview

Mfr description
COIL 115AG -50-1836 QS
  • 1/4” - 2” Full Port Design
  • NPT or SAE O-Ring Connections
  • Carbon Steel or Stainless Steel Housings
  • Block Housing: Sizes 06 - 25
  • Forged Housing: Sizes 32 - 50
  • Ball Seals: Polyacetal (standard)
  • O-Rings: Fluoroelastomer (FPM) (standard)
  • Operating Pressure: to 7250 psi depending on valve size and seal materials selected
  • Temperature Range: 14˚F to 176˚F with standard materials (1114) up to maximum pressure rating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought