Motion
46321
Kleenex® Reveal* Hand Towels - 8 in Width, 9.4 in Towel Length, White Color
MI ITEM #07519137
MFR #46321
List Price$7.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kleenex® Reveal* Hand Towels - 8 in Width, 9.4 in Towel Length, White Color
MI ITEM #07519137
MFR #46321

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.10/each for your price

Overview

Mfr description
46321 KLEENEX REVEAL MULTIFOLD HAND
  • Ideal for office buildings, high traffic, lodging and healthcare facilities, the Kleenex® Reveal Countertop System features:
  • Embossed Kleenex® Brand towels - an unmistakable mark of quality and care from the most love restroom brand in the U.S.
  • Higher Capacity - for fewer refills and easy maintenance
  • One-at-a-time dispensing - smoothly, quietly and virtually tab-free
  • Supplements other hand-drying systems, such as air dryers, with user-preferred hand towels
  • Kleenex® Brand towels that are made with our Absorbency Pockets* Technology and are FSC certified
  • Boost restroom hand towel capacity and image without remodeling with the Kleenex® Reveal* Countertop System.

Specifications

  • Roll Or Sheets
    Sheets
  • Paper Towel Fold Style
    Multi-Fold
  • Color
    White
  • Towel Length
    9.4 in
  • Towel Width
    8 in
  • To Use With
    KC 51904
  • Manufacturer Upc Number
    10036000463214
  • UPC_NO
    10036000463214

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text