Motion
DCHJ066C1-2XL

RADIANS INC.
DCHJ066C1-2XL

DeWalt GEAR™ 20V/12V MAX Woman's Heated Jacket Kit - Polyester, Spandex Material, 2X-Large Size, Black Color, Zipper Front Closure
MI ITEM #07519148
MFR #DCHJ066C1-2XL
List Price$541.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DCHJ066C1-2XL

DeWalt GEAR™ 20V/12V MAX Woman's Heated Jacket Kit - Polyester, Spandex Material, 2X-Large Size, Black Color, Zipper Front Closure
MI ITEM #07519148
MFR #DCHJ066C1-2XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$541.64/each for your price

Overview

Mfr description
DCHJ066C1-2XL MAX WOMAN'S HEATED JACKET
  • Powered by 20V MAX or 112V MAX batteries, DEWALT'S Heated Jackets provide hours of warmth and comfort when the temperature dips.
  • Constructed from heavy-duty materials, these jackets stand up to tough jobsite conditions and are stylish enough to wear around town.
  • The DEWALT DCHJ066 Women's Heated Jacket features a soft, water and wind resistant polyester blend outer shell and includes 4 heating zones. Kit includes heated jacket, USB power source adapter, 20V MAX battery and Charger.
  • Polyester and Spandex Outer shell - Polyester Inner Shell
  • Up to 5.5 hours of runtime on low setting using the 20V MAX compact 1.5 Ah battery
  • Soft, water and wind resistant, polyester blend outer shell
  • 4 heating zones which include left & right chest, mid-back and collar
  • LED controller with 3 temperature settings (high, med, low with pre-heat function)
  • Premium 20V MAX batteries stored in an efficient battery pocket
  • USB power source with 2 USB power ports for charging portable electronic devices. Extension allows you to place it in front or back pockets
  • Battery pockets expands to accept DEWALT XR 4.0 Ah battery packets.
  • Removable, adjustable hood
  • 4 total pockets: Left & Right waist, outer left chest and inner left chest
  • Added wind guard blocks wind from coming through the zipper

Specifications

  • Garment Type
    Jacket
  • Garment Use
    Heated
  • Cold Weather Usage
    Cold Weather Appropriate
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Front Closure
    Zipper
  • Size
    2X-Large
  • Color
    Black
  • Material
    Polyester, Spandex
  • Number Of Pockets
    4
  • Manufacturer Upc Number
    885911371599
  • Harmonization Code
    6202.93.0700
  • UPC_NO
    885911371599

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text