Motion
DCHJ066C1-L

RADIANS INC.
DCHJ066C1-L

DeWalt GEAR™ 20V/12V MAX Woman's Heated Jacket Kit - Polyester, Spandex Material, Large Size, Black Color, Zipper Front Closure
Mi Item #07519149
MFR #DCHJ066C1-L
Price$470.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DCHJ066C1-L

DeWalt GEAR™ 20V/12V MAX Woman's Heated Jacket Kit - Polyester, Spandex Material, Large Size, Black Color, Zipper Front Closure
Mi Item #07519149
MFR #DCHJ066C1-L

Mfr description
DCHJ066C1-L MAX WOMAN'S HEATED JACKET
  • Powered by 20V MAX or 112V MAX batteries, DEWALT'S Heated Jackets provide hours of warmth and comfort when the temperature dips.
  • Constructed from heavy-duty materials, these jackets stand up to tough jobsite conditions and are stylish enough to wear around town.
  • The DEWALT DCHJ066 Women's Heated Jacket features a soft, water and wind resistant polyester blend outer shell and includes 4 heating zones. Kit includes heated jacket, USB power source adapter, 20V MAX battery and Charger.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$470.99/each

Specifications

Dimensions

  • Size
    Large

Details

  • Cold Weather Usage
    Cold Weather Appropriate
  • Color
    Black
  • Front Closure
    Zipper
  • Garment Type
    Jacket
  • Garment Use
    Heated
  • Harmonization Code
    6202.93.0700
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Manufacturer Upc Number
    885911371575
  • Material
    Polyester, Spandex
  • Number Of Pockets
    4
  • UPC_NO
    885911371575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)