Motion
DCHJ066C1-S

RADIANS INC.
DCHJ066C1-S

DeWalt GEAR™ 20v/12v Max Woman' Heated Jacket Kit - Polyester, Spandex Material, Black Color, Zipper Front Closure
Mi Item #07519151
MFR #DCHJ066C1-S
Price$541.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DCHJ066C1-S

DeWalt GEAR™ 20v/12v Max Woman' Heated Jacket Kit - Polyester, Spandex Material, Black Color, Zipper Front Closure
Mi Item #07519151
MFR #DCHJ066C1-S

Mfr description
DCHJ066C1-S MAX WOMAN'S HEATED JACKET
  • Powered by 20V MAX or 112V MAX batteries, DEWALT'S Heated Jackets provide hours of warmth and comfort when the temperature dips.
  • Constructed from heavy-duty materials, these jackets stand up to tough jobsite conditions and are stylish enough to wear around town.
  • The DEWALT DCHJ066 Women's Heated Jacket features a soft, water and wind resistant polyester blend outer shell and includes 4 heating zones. Kit includes heated jacket, USB power source adapter, 20V MAX battery and Charger.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$541.64/each

Specifications

Dimensions

  • Length
    20.4000 in

Details

  • Additional Details
    Temperature Settings: 3 | Battery: 20V | Lining: Faux Fur | Pockets: 5 plus battery pocket
  • Applications
    Cold Weather
  • Closure Type
    Zipper
  • Cold Weather Usage
    Cold Weather Appropriate
  • Collar Style
    Funnel Neck
  • Color
    Black
  • Description
    DEWALT Women's Heated Soft Shell Coat Kitted
  • Front Closure
    Zipper
  • Garment Type
    Jacket
  • Garment Use
    Heated
  • Gender
    Female
  • Harmonization Code
    6202.93.0700
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Includes
    DEWALT 20V battery, fast charger and DCB092 adapter
  • Manufacturer Upc Number
    885911371551
  • Material
    Polyester, Spandex
  • Number Of Pockets
    4
  • Product Line
    DEWALT Heated Gear
  • Product Video
  • Protection Type
    Softshell Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    DEWALT Heated Gear
  • Shirt Style
    Zip Front
  • Storm Flap
    Yes
  • Style
    Softshell Jacket
  • UPC_NO
    885911371551
  • Voltage
    20 V
  • Wrist Closure
    Zipper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)