Motion
DCHJ066C1-XL

RADIANS INC.
DCHJ066C1-XL

DeWalt GEAR™ 20V/12V MAX Woman's Heated Jacket Kit - Polyester, Spandex Material, X-Large Size, Black Color, Zipper Front Closure
MI ITEM #07519152
MFR #DCHJ066C1-XL
Price$541.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DCHJ066C1-XL

DeWalt GEAR™ 20V/12V MAX Woman's Heated Jacket Kit - Polyester, Spandex Material, X-Large Size, Black Color, Zipper Front Closure
MI ITEM #07519152
MFR #DCHJ066C1-XL

Mfr description
DCHJ066C1-XL MAX WOMAN'S HEATED JACKET
  • Powered by 20V MAX or 112V MAX batteries, DEWALT'S Heated Jackets provide hours of warmth and comfort when the temperature dips.
  • Constructed from heavy-duty materials, these jackets stand up to tough jobsite conditions and are stylish enough to wear around town.
  • The DEWALT DCHJ066 Women's Heated Jacket features a soft, water and wind resistant polyester blend outer shell and includes 4 heating zones. Kit includes heated jacket, USB power source adapter, 20V MAX battery and Charger.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$541.64/each

Specifications

Dimensions

  • Size
    X-Large

Details

  • Cold Weather Usage
    Cold Weather Appropriate
  • Color
    Black
  • Front Closure
    Zipper
  • Garment Type
    Jacket
  • Garment Use
    Heated
  • Harmonization Code
    6202.93.0700
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Manufacturer Upc Number
    885911371582
  • Material
    Polyester, Spandex
  • Number Of Pockets
    4
  • UPC_NO
    885911371582

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)