Motion
DCHJ072B-2X

RADIANS INC.
DCHJ072B-2X

DeWalt GEAR™ Lightweight Heated Soft Shell Work Jacket - Polyester Material, 2X-Large Size, Black Color, Zipper Front Closure
MI ITEM #07519160
MFR #DCHJ072B-2X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DCHJ072B-2X

DeWalt GEAR™ Lightweight Heated Soft Shell Work Jacket - Polyester Material, 2X-Large Size, Black Color, Zipper Front Closure
MI ITEM #07519160
MFR #DCHJ072B-2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DCHJ072B-2X HTD. JCK BLK SOFT SHELL BARE
  • Powered by 20V MAX or 112V MAX batteries, DEWALT'S Heated Jackets provide hours of warmth and comfort when the temperature dips.
  • Constructed from heavy-duty materials, these jackets stand up to tough jobsite conditions and are stylish enough to wear around town.
  • The DEWALT DCHJ068 Heated Hoodie features a durable wind resistant polyester outer shell and includes 3 heating zones.
  • Includes heated jacket and USB power source adapter.
  • Durable water and wind resistant outer shell
  • 3-core heating zones; upper left and right chest and mid-back
  • LED controller offers 3 temperature settings (high, medium, low) with pre-heat function
  • Battery pocket accepts 20-Volt MAX XR lithium-ion batteries which provide extended runtime
  • Reflective piping for increased visibility

Specifications

  • Garment Type
    Jacket
  • Garment Use
    Heated
  • Cold Weather Usage
    Cold Weather Appropriate
  • High Visibility
    High Visibility Garment
  • Hood Type
    None
  • Front Closure
    Zipper
  • Size
    2X-Large
  • Color
    Black
  • Material
    Polyester
  • Number Of Pockets
    2
  • Manufacturer Upc Number
    674326304571
  • Harmonization Code
    6201.93.4700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text