Motion
DCHJ072B-L

RADIANS INC.
DCHJ072B-L

DeWalt GEAR™ Lightweight Heated Soft Shell Work Jacket - Polyester Material, Large Size, Black Color, Zipper Front Closure
Mi Item #07519162
MFR #DCHJ072B-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DCHJ072B-L

DeWalt GEAR™ Lightweight Heated Soft Shell Work Jacket - Polyester Material, Large Size, Black Color, Zipper Front Closure
Mi Item #07519162
MFR #DCHJ072B-L

Mfr description
DCHJ072B-L HTD. JCK BLK SOFT SHELL BARE
  • Powered by 20V MAX or 112V MAX batteries, DEWALT'S Heated Jackets provide hours of warmth and comfort when the temperature dips.
  • Constructed from heavy-duty materials, these jackets stand up to tough jobsite conditions and are stylish enough to wear around town.
  • The DEWALT DCHJ068 Heated Hoodie features a durable wind resistant polyester outer shell and includes 3 heating zones.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Large

Details

  • Cold Weather Usage
    Cold Weather Appropriate
  • Color
    Black
  • Front Closure
    Zipper
  • Garment Type
    Jacket
  • Garment Use
    Heated
  • Harmonization Code
    6201.93.4700
  • High Visibility
    High Visibility Garment
  • Hood Type
    None
  • Manufacturer Upc Number
    674326304557
  • Material
    Polyester
  • Number Of Pockets
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)