Motion
DCHJ074D1-2X

RADIANS INC.
DCHJ074D1-2X

DeWalt GEAR™ Realtree XTRA®️ Heated Fleece Hoodie - Polyester, Cotton Material, 2X-Large Size, Camouflage Color, Zipper Front Closure
Mi Item #07519172
MFR #DCHJ074D1-2X
Price$461.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DCHJ074D1-2X

DeWalt GEAR™ Realtree XTRA®️ Heated Fleece Hoodie - Polyester, Cotton Material, 2X-Large Size, Camouflage Color, Zipper Front Closure
Mi Item #07519172
MFR #DCHJ074D1-2X

Mfr description
DCHJ074D1-2X HTD JCK CAMO FLEECE KITTED
  • Powered by 20V MAX or 112V MAX batteries, DEWALT'S Heated Jackets provide hours of warmth and comfort when the temperature dips.
  • Constructed from heavy-duty materials, these jackets stand up to tough jobsite conditions and are stylish enough to wear around town.
  • The DEWALT DCHJ068 Heated Hoodie features a durable wind resistant polyester outer shell and includes 3 heating zones. Kit includes heated jacket, USB power source adapter, 20V MAX battery and Charger.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$461.82/each

Specifications

Dimensions

  • Size
    2X-Large

Details

  • Cold Weather Usage
    Cold Weather Appropriate
  • Color
    Camouflage
  • Front Closure
    Zipper
  • Garment Type
    Jacket
  • Garment Use
    Heated
  • Harmonization Code
    6101.20.0010
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Attached Hood
  • Manufacturer Upc Number
    674326304694
  • Material
    Cotton, Polyester
  • Number Of Pockets
    3
  • UPC_NO
    674326304694
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)