Motion
DCHJ074D1-XL

RADIANS INC.
DCHJ074D1-XL

DeWalt GEAR™ Heated Fleece Hoodie - Polyester, Cotton Material, Camouflage Color, Zipper Front Closure
Mi Item #07519177
MFR #DCHJ074D1-XL
Price$461.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DCHJ074D1-XL

DeWalt GEAR™ Heated Fleece Hoodie - Polyester, Cotton Material, Camouflage Color, Zipper Front Closure
Mi Item #07519177
MFR #DCHJ074D1-XL

Mfr description
DCHJ074D1-XL HTD JCK CAMO FLEECE KITTED
  • Powered by 20V MAX or 112V MAX batteries, DEWALT'S Heated Jackets provide hours of warmth and comfort when the temperature dips.
  • Constructed from heavy-duty materials, these jackets stand up to tough jobsite conditions and are stylish enough to wear around town.
  • The DEWALT DCHJ068 Heated Hoodie features a durable wind resistant polyester outer shell and includes 3 heating zones. Kit includes heated jacket, USB power source adapter, 20V MAX battery and Charger.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$461.82/each

Specifications

Dimensions

  • Length
    20.9000 in

Details

  • Additional Details
    Temperature settings: 3 | Battery: 20V Max | Lining: Thermal waffle knit | Pockets: 5 | Closure: Front Zipper
  • Applications
    Cold Weather, Hunting
  • Closure Type
    Zipper
  • Cold Weather Usage
    Cold Weather Appropriate
  • Collar Style
    Hooded
  • Color
    Camouflage
  • Description
    DEWALT Men's Heated REALTREE EDGE Camouflage Hoodie Sweatshirt Kitted
  • Front Closure
    Zipper
  • Garment Type
    Jacket
  • Garment Use
    Heated
  • Gender
    Male
  • Harmonization Code
    6101.20.0010
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Attached Hood
  • Includes
    Charger and Adapter, DEWALT 20 V Max* Battery
  • Manufacturer Upc Number
    674326304687
  • Material
    Cotton, Polyester
  • Number Of Pockets
    3
  • Pattern
    Camouflage
  • Product Line
    DEWALT Heated Gear
  • Product Video
  • Protection Type
    Hoodie
  • Removable Sleeves
    No
  • Series
    DEWALT Heated Gear
  • Shirt Style
    Zip Front
  • Style
    Hoodie
  • UPC_NO
    674326304687
  • Voltage
    20 V
  • Wrist Closure
    Ribbed Cuffs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)