Specifications
Dimensions
- SizeLarge
Details
- Cold Weather UsageCold Weather Appropriate
- ColorBlack
- Front ClosureZipper
- Garment TypeJacket
- Garment UseHeated
- Harmonization Code6201.93.4700
- High VisibilityHigh Visibility Garment
- Hood TypeNone
- Manufacturer Upc Number674326304731
- MaterialPolyester
- Number Of Pockets3
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)