Motion
DCHJ075D1-2X

RADIANS INC.
DCHJ075D1-2X

DeWalt GEAR™ Quilted Heated Work Jacket - Polyester Material, 2X-Large Size, Black Color, Zipper Front Closure
MI ITEM #07519184
MFR #DCHJ075D1-2X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DCHJ075D1-2X

DeWalt GEAR™ Quilted Heated Work Jacket - Polyester Material, 2X-Large Size, Black Color, Zipper Front Closure
MI ITEM #07519184
MFR #DCHJ075D1-2X

Mfr description
DCHJ075D1-2X HTD JCK BLK QUILTED KITTED
  • Powered by 20V MAX or 112V MAX batteries, DEWALT'S Heated Jackets provide hours of warmth and comfort when the temperature dips.
  • Constructed from heavy-duty materials, these jackets stand up to tough jobsite conditions and are stylish enough to wear around town.
  • The DEWALT DCHJ068 Heated Hoodie features a durable wind resistant polyester outer shell and includes 3 heating zones. Kit includes heated jacket, USB power source adapter, 20V MAX battery and Charger.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    2X-Large

Details

  • Cold Weather Usage
    Cold Weather Appropriate
  • Color
    Black
  • Front Closure
    Zipper
  • Garment Type
    Jacket
  • Garment Use
    Heated
  • Harmonization Code
    6201.93.4700
  • High Visibility
    High Visibility Garment
  • Hood Type
    None
  • Manufacturer Upc Number
    674326304816
  • Material
    Polyester
  • Number Of Pockets
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)