Overview
Mfr description
DCHJ075D1-S HTD JCK BLK QUILTED KITTED
- Powered by 20V MAX or 112V MAX batteries, DEWALT'S Heated Jackets provide hours of warmth and comfort when the temperature dips.
- Constructed from heavy-duty materials, these jackets stand up to tough jobsite conditions and are stylish enough to wear around town.
- The DEWALT DCHJ068 Heated Hoodie features a durable wind resistant polyester outer shell and includes 3 heating zones. Kit includes heated jacket, USB power source adapter, 20V MAX battery and Charger.
- Durable water and wind resistant outer shell
- Quilted polyfill for comfortable wear
- LED controller offers 3 temperature settings (high, medium, low) with pre-heat function
- Battery pocket accepts 20-Volt MAX XR lithium-ion batteries which provide extended runtime
- Reflective piping for increased visibility
Specifications
- Garment TypeJacket
- Garment UseHeated
- Cold Weather UsageCold Weather Appropriate
- High VisibilityHigh Visibility Garment
- Hood TypeNone
- Front ClosureZipper
- SizeSmall
- ColorBlack
- MaterialPolyester
- Number Of Pockets3
- Manufacturer Upc Number674326304779
- Harmonization Code6201.93.4700
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data