Motion
47031
Scott® Choose-a-Sheet Paper Towel - 1 Ply, 11 in Towel Length, 6 in Roll Dia., 24 Rolls, White Color
Mi Item #07519196
MFR #47031
Price$2.86/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Choose-a-Sheet Paper Towel - 1 Ply, 11 in Towel Length, 6 in Roll Dia., 24 Rolls, White Color
Mi Item #07519196
MFR #47031

Mfr description
47031 SCOTT KITCHEN ROLL TOWELS WHITE
  • Are you ready to upgrade your business’ experience with paper towels? ScottV Choose-A-Sheet Paper Towels with Quick Absorbing Ridges get the job done faster to keep you moving and let you get back to what matters most.
  • These paper towels feature special ridges to absorb spills quickly, leaving behind nothing but a clean, dry surface.
  • Perforations allow you to choose the right size paper towel for the job, whether you're mopping up small drips of coffee or a whole countertop.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.86/rl

Specifications

Dimensions

  • Roll Diameter
    6 in
  • Towel Length
    11 in

Details

  • Color
    White
  • Manufacturer Upc Number
    10036000470311
  • Meets Industry Standards By
    FSC
  • Number of Rolls
    24
  • Paper Towel Fold Style
    Perforated Roll
  • Perforation
    Perforated
  • Ply
    1
  • Roll Or Sheets
    Sheets
  • Total Number Of Towels
    102
  • UPC_NO
    10036000470311
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)