Overview
Mfr description
70020279603 CUNO FILTER G78L8-3N
- Broad chemical compatibility is ideal for chemically aggressive applications
- Rigid resin-bonded structure reduces by-pass and avoids unloading with high pressure drops
- Grooved surface provides 2.3 times more surface area than competitive ungrooved cartridges and provides greater dirt loading capacity
- Environmental and Energy Advantage with formulation 8 Micro-Klean™ RB Series Filter Cartridges with porosity between 1um and 75um contain greater than 20% recycled material by weight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data