Motion
VDW41-5G-4-C10-XF

SMC CORP OF AMERICA
VDW41-5G-4-C10-XF

Solenoid-Operated Air Control Valve - Push to Connect
Mi Item #07519598
MFR #VDW41-5G-4-C10-XF
Price$32.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VDW41-5G-4-C10-XF

Solenoid-Operated Air Control Valve - Push to Connect
Mi Item #07519598
MFR #VDW41-5G-4-C10-XF

Mfr description
VDW41-5G-4-C10-XF VALVE, SOL
  • Compact and lightweight resin body
  • Voltage: 24 VDC, 12 VDC
  • IP65 enclosure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.78/each

Specifications

Dimensions

  • Weight
    200 g

Details

  • Country of Origin
    JP
  • Thread Standard
    Push to Connect
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)