Specifications
Dimensions
- Port Sizes1/4 NPT
Details
- ActuationPiloted Solenoid
- Country of OriginJP
- Flow Direction4-Way
- Manufacturer Product Page
- Maximum Operating Pressure101 psi
- Number Of SolenoidsSingle
- Operating MediumAir
- Operating Temperature Range14 to 122 °F
- Piping TypeBase Mounted
- Seal MaterialRubber
- SeriesSY
- Solenoid Supply Voltage24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)