Overview
Mfr description
TD1075-10 SOFT FLUOROPOLYMER TUBING,
- Material: Denatured PTFE
- Minimum bending radius: 15mm (in case of ø4 x ø2.5)
- Maximum operating temperature: 260° C
- Conforms to the Food Sanitation Law
- 5 size variations: Metric Size ø4~ø12
Specifications
- Country of OriginJP
- ManufacturerName (description attribute)SMC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data