Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Arm Opening Angles90 °
- Bracket 1NAAMS Standard
- Country of OriginJP
- Made to OrderYes
- Mounting TypeNAAMS Standard
- Piston ActionDouble-Acting
- Product TypeStraight-Line Clamp Air Cylinders
- SeriesCKZ3N
- TypeClamp Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)