Motion
CQ250-U1S022-10

SMC CORP OF AMERICA
CQ250-U1S022-10

CylinderINDER, SPL
Mi Item #07519635
MFR #CQ250-U1S022-10
Price$111.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ250-U1S022-10

CylinderINDER, SPL
Mi Item #07519635
MFR #CQ250-U1S022-10

Mfr description
CQ250-U1S022-10 CYLINDER, SPL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.05/each

Specifications

Dimensions

  • Bore Diameter  
    250 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    CN
  • Cylinder Series
    CQ2
  • Installation Instructions
  • Manufacturer Catalog
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)