Motion
1003020
White Lithium Grease
MI ITEM #07519643
MFR #1003020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
White Lithium Grease
MI ITEM #07519643
MFR #1003020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1003020 MST WH LITHIUM GREASE AERO DZ
  • Non Chlorinated formula with PTFE; Lubricates and reduces friction; Prevents rust and corrosion; Quickly sets up firmly and resists wash or throw off

Specifications

  • Application
    Use on battery terminals, brake cables, distributor caps, latches, hinges, bolts, locks, antennas, equipment, tools, tracks, glides, bearings, rollers, buckles, shackles, winch gears, and other external moving parts or exposed surfaces
  • Container Size
    11 oz
  • Container Type
    Aerosol Can
  • Base Type
    Solvent
  • Food Grade
    No
  • Water Resistance
    Yes
  • Color
    White
  • Surfaces Cleaned
    Moving Metal Parts
  • Spray Action
    Fan Spray Pattern
  • Solvent Free
    No
  • Scent
    Solvent
  • Product Types
    Lubricants
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Form
    Aerosol
  • Foam Action
    Foaming Action
  • Flammability
    Extremely Flammable
  • Overall Length
    2.63 in
  • Overall Width
    2.63 in
  • Overall Height
    9.75 in
  • Shelf Life
    3 yr
  • Net Weight
    0.992 lbs
  • ECCN
    EAR99
  • Manufacturer Upc Number
    723783201265
  • Manufacturer Lead Time
    5-7 Days
  • Package Quantity
    12 Per Case
  • Alcohol Content
    No Alcohol
  • Ammonia Content
    No Ammonia
  • Cleaner Type
    Lubricants
  • Concentration
    RTU
  • Harmonization Code
    3403.99.0000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text